Motion
S415
External Tooth Spur Gear - 4 DP, 14.5 ° PA, 15 Teeth, 2.0000 in Face, 1-1/8 to 1-3/4 in Bore, Reboreable, Material: Steel
Mi Item #00370771
MFR #S415
Price$289.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 4 DP, 14.5 ° PA, 15 Teeth, 2.0000 in Face, 1-1/8 to 1-3/4 in Bore, Reboreable, Material: Steel
Mi Item #00370771
MFR #S415

Mfr description
S415 GEAR SPUR 14 1/2 DEG STEEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$289.61/each

Specifications

Dimensions

  • Bore Diameter
    1-1/8 to 1-3/4 in
  • Diametral Pitch
    4
  • Face Width
    2.0000 in
  • Hub Diameter
    3 in
  • Hub Projection
    7/8 in
  • Outside Diameter
    4.25 in
  • Overall Width
    2-7/8 in
  • Pitch Diameter
    3.7500 in
  • Pressure Angle
    14.5 °
  • Weight
    6.84 lbs

Details

  • Bore Type
    Reboreable
  • Gear Construction
    Plain
  • Hub Type
    Hub w/ No Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950053714
  • Material
    Steel
  • Number Of Teeth
    15
  • Product Type
    External Tooth Spur Gears
  • Standards Met
    ANSI Standard B15.1
  • UPC_NO
    697950053714
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)