Motion
NL16B
External Tooth Spur Gear - 4 DP, 14.5 ° PA, 16 Teeth, 2.0000 in Face, 1-1/8 in Bore, Rough Stock, Material: Steel
MI ITEM #00370774
MFR #NL16B
Price$460.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 4 DP, 14.5 ° PA, 16 Teeth, 2.0000 in Face, 1-1/8 in Bore, Rough Stock, Material: Steel
MI ITEM #00370774
MFR #NL16B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$460.54/each

Specifications

Dimensions

  • Bore Diameter
    1-1/8 in
  • Diametral Pitch
    4
  • Face Width
    2.0000 in
  • Gear Overall Width
    2.8800 in
  • Hub Diameter
    3.27 in
  • Hub Projection
    0.88 in
  • Outside Diameter
    4-1/2 in
  • Overall Width
    2.88 in
  • Pitch Diameter
    4.0000 in
  • Pressure Angle
    14.5 °
  • Weight
    8.20 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Plain
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    09868
  • Material
    Steel
  • Number Of Teeth
    16
  • Product Type
    External Tooth Spur Gears
  • UPC_NO
    781711098684

Overview

Mfr description
NL16B STEEL SPUR GEAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text