Motion
NL20B
External Tooth Spur Gear - 4 DP, 14.5 ° PA, 20 Teeth, 2.0000 in Face, 1-1/8 in Bore, Rough Stock, Material: Steel
MI ITEM #00370784
MFR #NL20B
Price$591.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 4 DP, 14.5 ° PA, 20 Teeth, 2.0000 in Face, 1-1/8 in Bore, Rough Stock, Material: Steel
MI ITEM #00370784
MFR #NL20B

Mfr description
NL20B STEEL SPUR GEAR
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$591.67/each

Specifications

Dimensions

  • Bore Diameter
    1-1/8 in
  • Diametral Pitch
    4
  • Face Width
    2.0000 in
  • Gear Overall Width
    2.8800 in
  • Hub Diameter
    4.27 in
  • Hub Projection
    0.88 in
  • Outside Diameter
    5-1/2 in
  • Overall Width
    2.88 in
  • Pitch
    4 in
  • Pitch Diameter
    5.0000 in
  • Pressure Angle
    14.5 °
  • Weight
    13.50 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Plain
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    09872
  • Material
    Steel
  • Number Of Teeth
    20
  • Product Type
    External Tooth Spur Gears
  • UPC_NO
    781711098721

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)