Motion
NL22B
Spur Gear, 4 DP, 14 1/2 PA, 22 Teeth, Steel
MI ITEM #00370789
MFR #NL22B
Your Price$684.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 4 DP, 14 1/2 PA, 22 Teeth, Steel
MI ITEM #00370789
MFR #NL22B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$684.89/each(List $787.62)

Overview

Mfr description
NL22B STEEL SPUR GEAR

Specifications

  • Diametral Pitch
    4
  • Pressure Angle
    14.5 °
  • Face Width
    2 in
  • Number Of Teeth
    22
  • Bore Type
    Rough Stock
  • Bore Diameter
    1-1/8 in
  • Outside Diameter
    6 in
  • Material
    Steel
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Pitch Diameter
    5-1/2 in
  • Hub Diameter
    4.77 in
  • Gear Construction
    Plain
  • Overall Width
    2.88 in
  • Hub Projection
    0.88 in
  • Manufacturer Catalog Number
    09874
  • Manufacturer Catalog
  • UPC_NO
    781711098745
  • Weight
    16.90 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text