Motion
C428
External Tooth Spur Gear - 4 DP, 14.5 ° PA, 28 Teeth, 2.0000 in Face, 1-1/4 to 2-1/8 in Bore, Reboreable, Material: Cast Iron
Mi Item #00370799
MFR #C428
Price$823.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 4 DP, 14.5 ° PA, 28 Teeth, 2.0000 in Face, 1-1/4 to 2-1/8 in Bore, Reboreable, Material: Cast Iron
Mi Item #00370799
MFR #C428

Mfr description
C428 GEAR SPUR 14 1/2 DEG CAST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$823.02/each

Specifications

Dimensions

  • Bore Diameter
    1-1/4 to 2-1/8 in
  • Diametral Pitch
    4
  • Face Width
    2.0000 in
  • Hub Diameter
    3.4845 in
  • Hub Projection
    1-1/2 in
  • Outside Diameter
    7.5 in
  • Overall Width
    3-1/2 in
  • Pitch Diameter
    7.0000 in
  • Pressure Angle
    14.5 °
  • Weight
    20.16 lbs

Details

  • Bore Type
    Reboreable
  • Gear Construction
    Webbed
  • Hub Type
    Hub w/ No Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950053820
  • Material
    Cast Iron
  • Number Of Teeth
    28
  • Product Type
    External Tooth Spur Gears
  • Standards Met
    ANSI Standard B15.1
  • UPC_NO
    697950053820
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)