Motion
C430
External Tooth Spur Gear - 4 DP, 14.5 ° PA, 30 Teeth, 2 in Face, 1-1/4 to 2-1/8 in Bore, Reboreable, Material: Cast Iron
MI ITEM #00370804
MFR #C430
Your Price$755.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 4 DP, 14.5 ° PA, 30 Teeth, 2 in Face, 1-1/4 to 2-1/8 in Bore, Reboreable, Material: Cast Iron
MI ITEM #00370804
MFR #C430

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$755.67/each(List $906.80)

Overview

Mfr description
C430 GEAR SPUR 14 1/2 DEG CAST

Specifications

  • Diametral Pitch
    4
  • Pressure Angle
    14.5 °
  • Face Width
    2 in
  • Number Of Teeth
    30
  • Bore Type
    Reboreable
  • Bore Diameter
    1-1/4 to 2-1/8 in
  • Outside Diameter
    8 in
  • Material
    Cast Iron
  • Hub Type
    Hub w/ No Screw
  • Pitch Diameter
    7.5 in
  • Hub Diameter
    3.4845 in
  • Gear Construction
    Webbed
  • Overall Width
    3-1/2 in
  • Hub Projection
    1-1/2 in
  • Standards Met
    ANSI Standard B15.1
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950053844
  • UPC_NO
    697950053844
  • Weight
    21.10 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text