Motion
C444
External Tooth Spur Gear - 4 DP, 14.5 ° PA, 44 Teeth, 2.0000 in Face, 1-1/4 to 2-1/2 in Bore, Reboreable, Material: Cast Iron
MI ITEM #00370828
MFR #C444
Price$1,010.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 4 DP, 14.5 ° PA, 44 Teeth, 2.0000 in Face, 1-1/4 to 2-1/2 in Bore, Reboreable, Material: Cast Iron
MI ITEM #00370828
MFR #C444

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,010.27/each

Specifications

Dimensions

  • Bore Diameter
    1-1/4 to 2-1/2 in
  • Diametral Pitch
    4
  • Face Width
    2.0000 in
  • Hub Diameter
    3.9845 in
  • Hub Projection
    1-1/2 in
  • Outside Diameter
    11.5 in
  • Pitch Diameter
    11.0000 in
  • Pressure Angle
    14.5 °
  • Weight
    32.02 lbs

Details

  • Bore Type
    Reboreable
  • Gear Construction
    Webbed with Lightening Holes
  • Hub Type
    Hub w/ No Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950053943
  • Material
    Cast Iron
  • Number Of Teeth
    44
  • Product Type
    External Tooth Spur Gears
  • UPC_NO
    697950053943

Overview

Mfr description
C444 GEAR SPUR 14 1/2 DEG CAST

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text