Motion
NL56B
Spur Gear, 4 DP, 14 1/2 PA, 56 Teeth, Cast Iron
MI ITEM #00370841
MFR #NL56B
List Price$2,515.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 4 DP, 14 1/2 PA, 56 Teeth, Cast Iron
MI ITEM #00370841
MFR #NL56B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,515.15/each for your price

Overview

Mfr description
NL56B C. I. SPUR GEAR

Specifications

  • Diametral Pitch
    4
  • Pressure Angle
    14.5 °
  • Face Width
    2 in
  • Number Of Teeth
    56
  • Bore Type
    Rough Stock
  • Bore Diameter
    1-1/4 in
  • Outside Diameter
    14-1/2 in
  • Material
    Cast Iron
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Pitch Diameter
    14 in
  • Hub Diameter
    4 in
  • Gear Construction
    Spoked
  • Overall Width
    3-1/2 in
  • Hub Projection
    1-1/2 in
  • Manufacturer Catalog Number
    10504
  • Manufacturer Catalog
  • UPC_NO
    781711105047
  • Weight
    41.30 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text