Motion
C4120
External Tooth Spur Gear - 4 DP, 14.5 ° PA, 120 Teeth, 2.0000 in Face, 1-3/8 to 3-1/8 in Bore, Reboreable, Material: Cast Iron
MI ITEM #00370883
MFR #C4120
Price$6,230.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 4 DP, 14.5 ° PA, 120 Teeth, 2.0000 in Face, 1-3/8 to 3-1/8 in Bore, Reboreable, Material: Cast Iron
MI ITEM #00370883
MFR #C4120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,230.12/each

Specifications

Dimensions

  • Bore Diameter
    1-3/8 to 3-1/8 in
  • Diametral Pitch
    4
  • Face Width
    2.0000 in
  • Hub Diameter
    4.9845 in
  • Hub Projection
    1-3/4 in
  • Outside Diameter
    30.5 in
  • Overall Width
    3-3/4 in
  • Pitch Diameter
    3.0000 in
  • Pressure Angle
    14.5 °
  • Weight
    115.00 lbs

Details

  • Bore Type
    Reboreable
  • Gear Construction
    Spoked
  • Hub Type
    Hub w/ No Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950054216
  • Material
    Cast Iron
  • Number Of Teeth
    120
  • Product Type
    External Tooth Spur Gears
  • Standards Met
    ANSI Standard B15.1
  • UPC_NO
    697950054216

Overview

Mfr description
C4120 GEAR SPUR 14 1/2 DEG CAST

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text