Motion
S311
External Tooth Spur Gear - 3 DP, 14.5 ° PA, 11 Teeth, 4 in Face, 1-5/16 to 2 in Bore, Reboreable, Material: Steel
MI ITEM #00370889
MFR #S311
Your Price$644.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 3 DP, 14.5 ° PA, 11 Teeth, 4 in Face, 1-5/16 to 2 in Bore, Reboreable, Material: Steel
MI ITEM #00370889
MFR #S311

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$644.70/each(List $805.88)

Overview

Mfr description
S311 GEAR SPUR 14 1/2 DEG STEEL

Specifications

  • Diametral Pitch
    3
  • Pressure Angle
    14.5 °
  • Face Width
    4 in
  • Number Of Teeth
    11
  • Bore Type
    Reboreable
  • Bore Diameter
    1-5/16 to 2 in
  • Outside Diameter
    4.333 in
  • Material
    Steel
  • Hub Type
    No Hub
  • Pitch Diameter
    3.667 in
  • Hub Diameter
    0 in
  • Gear Construction
    Plain
  • Keyway Size
    0
  • Overall Width
    4 in
  • Standards Met
    ANSI Standard B15.1
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950053271
  • UPC_NO
    697950053271
  • Weight
    11.92 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text