Motion
NO12B
External Tooth Spur Gear - 3 DP, 14.5 ° PA, 12 Teeth, 4.0000 in Face, 1-5/16 in Bore, Rough Stock, Material: Steel
MI ITEM #00370890
MFR #NO12B
Price$1,072.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 3 DP, 14.5 ° PA, 12 Teeth, 4.0000 in Face, 1-5/16 in Bore, Rough Stock, Material: Steel
MI ITEM #00370890
MFR #NO12B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,072.07/each

Specifications

Dimensions

  • Bore Diameter
    1-5/16 in
  • Diametral Pitch
    3
  • Face Width
    4.0000 in
  • Gear Overall Width
    4.0000 in
  • Outside Diameter
    4.667 in
  • Overall Width
    4 in
  • Pitch Diameter
    4.0000 in
  • Pressure Angle
    14.5 °
  • Weight
    11.00 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Plain
  • Gear Type
    Spur Gear
  • Hub Type
    No Hub
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    09878
  • Material
    Steel
  • Number Of Teeth
    12
  • Product Type
    External Tooth Spur Gears
  • Tooth Style
    Involute
  • UPC_NO
    781711098783

Overview

Mfr description
NO12B STEEL SPUR GEAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text