Motion
S316
External Tooth Spur Gear - 3 DP, 14.5 ° PA, 16 Teeth, 3.0000 in Face, 1-5/16 to 2-13/16 in Bore, Reboreable, Material: Steel
Mi Item #00370909
MFR #S316
Price$786.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 3 DP, 14.5 ° PA, 16 Teeth, 3.0000 in Face, 1-5/16 to 2-13/16 in Bore, Reboreable, Material: Steel
Mi Item #00370909
MFR #S316

Mfr description
S316 GEAR SPUR 14 1/2 DEG STEEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$786.63/each

Specifications

Dimensions

  • Bore Diameter
    1-5/16 to 2-13/16 in
  • Diametral Pitch
    3
  • Face Width
    3.0000 in
  • Hub Diameter
    0 in
  • Outside Diameter
    6 in
  • Overall Width
    3 in
  • Pitch Diameter
    5.3330 in
  • Pressure Angle
    14.5 °
  • Weight
    17.02 lbs

Details

  • Bore Type
    Reboreable
  • Gear Construction
    Plain
  • Hub Type
    No Hub
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950053325
  • Material
    Steel
  • Number Of Teeth
    16
  • Product Type
    External Tooth Spur Gears
  • Standards Met
    ANSI Standard B15.1
  • UPC_NO
    697950053325
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)