Motion
NO18B
External Tooth Spur Gear - 3 DP, 14.5 ° PA, 18 Teeth, 3.0000 in Face, 1-5/16 in Bore, Rough Stock, Material: Steel
Mi Item #00370912
MFR #NO18B
Price$1,430.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 3 DP, 14.5 ° PA, 18 Teeth, 3.0000 in Face, 1-5/16 in Bore, Rough Stock, Material: Steel
Mi Item #00370912
MFR #NO18B

Mfr description
NO18B STEEL SPUR GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,430.56/each

Specifications

Dimensions

  • Bore Diameter
    1-5/16 in
  • Diametral Pitch
    3
  • Face Width
    3.0000 in
  • Gear Overall Width
    3.0000 in
  • Outside Diameter
    6.667 in
  • Overall Width
    3 in
  • Pitch
    3 in
  • Pitch Diameter
    6.0000 in
  • Pressure Angle
    14.5 °
  • Weight
    22.40 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Plain
  • Gear Type
    Spur Gear
  • Hub Type
    No Hub
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    09886
  • Material
    Steel
  • Number Of Teeth
    18
  • Product Type
    External Tooth Spur Gears
  • Set Screw Location
    No Set Screw
  • Tooth Style
    Straight
  • UPC_NO
    781711098868
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)