Motion
NO20
Spur Gear, 3 DP, 14 1/2 PA, 20 Teeth, Steel
MI ITEM #00370917
MFR #NO20
Your Price$1,591.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 3 DP, 14 1/2 PA, 20 Teeth, Steel
MI ITEM #00370917
MFR #NO20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,591.49/each(List $1,909.79)

Overview

Mfr description
NO20 STEEL SPUR GEAR

Specifications

  • Diametral Pitch
    3
  • Pressure Angle
    14.5 °
  • Face Width
    3 in
  • Number Of Teeth
    20
  • Bore Type
    Rough Stock
  • Bore Diameter
    1-5/16 in
  • Outside Diameter
    7.334 in
  • Material
    Steel
  • Hub Type
    No Hub
  • Pitch Diameter
    6.667 in
  • Gear Construction
    Plain
  • Overall Width
    3 in
  • Manufacturer Catalog Number
    09888
  • Manufacturer Catalog
  • UPC_NO
    781711098882
  • Weight
    27.75 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text