Motion
S320
External Tooth Spur Gear - 3 DP, 14.5 ° PA, 20 Teeth, 3 in Face, 1-7/16 to 3-5/8 in Bore, Reboreable, Material: Steel
MI ITEM #00370919
MFR #S320
Your Price$1,159.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 3 DP, 14.5 ° PA, 20 Teeth, 3 in Face, 1-7/16 to 3-5/8 in Bore, Reboreable, Material: Steel
MI ITEM #00370919
MFR #S320

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,159.84/each(List $1,449.81)

Overview

Mfr description
S320 GEAR SPUR 14 1/2 DEG STEEL

Specifications

  • Diametral Pitch
    3
  • Pressure Angle
    14.5 °
  • Face Width
    3 in
  • Number Of Teeth
    20
  • Bore Type
    Reboreable
  • Bore Diameter
    1-7/16 to 3-5/8 in
  • Outside Diameter
    7.333 in
  • Material
    Steel
  • Hub Type
    No Hub
  • Pitch Diameter
    6.667 in
  • Hub Diameter
    0 in
  • Gear Construction
    Plain
  • Overall Width
    3 in
  • Standards Met
    ANSI Standard B15.1
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950053349
  • UPC_NO
    697950053349
  • Weight
    27.42 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text