Motion
C324
External Tooth Spur Gear - 3 DP, 14.5 ° PA, 24 Teeth, 3.0000 in Face, 1-7/16 to 2-11/16 in Bore, Reboreable, Material: Cast Iron
MI ITEM #00370928
MFR #C324
Price$2,582.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 3 DP, 14.5 ° PA, 24 Teeth, 3.0000 in Face, 1-7/16 to 2-11/16 in Bore, Reboreable, Material: Cast Iron
MI ITEM #00370928
MFR #C324

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,582.42/each

Specifications

Dimensions

  • Bore Diameter
    1-7/16 to 2-11/16 in
  • Diametral Pitch
    3
  • Face Width
    3.0000 in
  • Hub Diameter
    4.4845 in
  • Hub Projection
    1-1/4 in
  • Outside Diameter
    8.666 in
  • Pitch Diameter
    8.0000 in
  • Pressure Angle
    14.5 °
  • Weight
    40.44 lbs

Details

  • Bore Type
    Reboreable
  • Gear Construction
    Plain
  • Hub Type
    Hub w/ No Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950053363
  • Material
    Cast Iron
  • Number Of Teeth
    24
  • Product Type
    External Tooth Spur Gears
  • UPC_NO
    697950053363

Overview

Mfr description
C324 GEAR SPUR 14 1/2 DEG CAST

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text