Motion
NO30B
Spur Gear, 3 DP, 14 1/2 PA, 30 Teeth, Cast Iron
MI ITEM #00370931
MFR #NO30B
Your Price$2,667.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 3 DP, 14 1/2 PA, 30 Teeth, Cast Iron
MI ITEM #00370931
MFR #NO30B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,667.20/each(List $3,200.64)

Overview

Mfr description
NO30B C. I. SPUR GEAR

Specifications

  • Diametral Pitch
    3
  • Pressure Angle
    14.5 °
  • Face Width
    3 in
  • Number Of Teeth
    30
  • Bore Type
    Rough Stock
  • Bore Diameter
    1-7/16 in
  • Outside Diameter
    10.667 in
  • Material
    Cast Iron
  • Hub Type
    No Hub
  • Pitch Diameter
    10 in
  • Hub Diameter
    5-1/4 in
  • Gear Construction
    Webbed
  • Overall Width
    4-3/4 in
  • Hub Projection
    1-3/4 in
  • Manufacturer Catalog Number
    10526
  • Manufacturer Catalog
  • UPC_NO
    781711105269
  • Weight
    53.80 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text