Motion
NO42
Spur Gear, 3 DP, 14 1/2 PA, 42 Teeth, Cast Iron
MI ITEM #00370939
MFR #NO42
List Price$4,492.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 3 DP, 14 1/2 PA, 42 Teeth, Cast Iron
MI ITEM #00370939
MFR #NO42

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,492.48/each for your price

Overview

Mfr description
NO42 C. I. SPUR GEAR
  • Boston spur gears are designed to transmit motion and power between parallel shafts.
  • Configurations include spur, rack, pinion wire, stem pinions and internal gears; most with a selection of bores, keyways and set screws.
  • Fine-pitch gears are available in plastic, brass, stainless steel and steel.
  • Styles include plain, web, web with lightening holes or spoked.
  • Change gears have consecutive numbers of teeth for a variety of ratios.
  • Boston Gear manufactures both 14-1/2° and 20°PA, involute, full depth system gears.

Specifications

  • Diametral Pitch
    3
  • Pressure Angle
    14.50 °
  • Face Width
    3.0000 in
  • Number Of Teeth
    42
  • Bore Diameter
    1.4375 in
  • Material
    Cast Iron
  • Pitch Diameter
    14.0000 in
  • Hub Diameter
    5.2500 in
  • UPC_NO
    781711105306
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text