Motion
C372
External Tooth Spur Gear - 3 DP, 14.5 ° PA, 72 Teeth, 3.0000 in Face, 1-9/16 to 3-11/16 in Bore, Reboreable, Material: Cast Iron
Mi Item #00370959
MFR #C372
Price$5,825.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 3 DP, 14.5 ° PA, 72 Teeth, 3.0000 in Face, 1-9/16 to 3-11/16 in Bore, Reboreable, Material: Cast Iron
Mi Item #00370959
MFR #C372

Mfr description
C372 GEAR SPUR 14 1/2 DEG CAST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,825.20/each

Specifications

Dimensions

  • Bore Diameter
    1-9/16 to 3-11/16 in
  • Diametral Pitch
    3
  • Face Width
    3.0000 in
  • Hub Diameter
    5.9845 in
  • Hub Projection
    1-3/4 in
  • Outside Diameter
    24.666 in
  • Overall Width
    4-3/4 in
  • Pitch Diameter
    24.0000 in
  • Pressure Angle
    14.5 °
  • Weight
    153.00 lbs

Details

  • Bore Type
    Reboreable
  • Gear Construction
    Spoked
  • Hub Type
    Hub w/ No Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950053547
  • Material
    Cast Iron
  • Number Of Teeth
    72
  • Product Type
    External Tooth Spur Gears
  • Standards Met
    ANSI Standard B15.1
  • UPC_NO
    697950053547
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)