Motion
C384
External Tooth Spur Gear - 3 DP, 14.5 ° PA, 84 Teeth, 3 in Face, 1-11/16 to 3-11/16 in Bore, Reboreable, Material: Cast Iron
MI ITEM #00370964
MFR #C384
List Price$6,998.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 3 DP, 14.5 ° PA, 84 Teeth, 3 in Face, 1-11/16 to 3-11/16 in Bore, Reboreable, Material: Cast Iron
MI ITEM #00370964
MFR #C384

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,998.14/each for your price

Overview

Mfr description
C384 GEAR SPUR 14 1/2 DEG CAST

Specifications

  • Diametral Pitch
    3
  • Pressure Angle
    14.5 °
  • Face Width
    3 in
  • Number Of Teeth
    84
  • Bore Type
    Reboreable
  • Bore Diameter
    1-11/16 to 3-11/16 in
  • Outside Diameter
    28.666 in
  • Material
    Cast Iron
  • Hub Type
    Hub w/ No Screw
  • Pitch Diameter
    28 in
  • Hub Diameter
    5.9845 in
  • Gear Construction
    Spoked
  • Overall Width
    4-3/4 in
  • Hub Projection
    1-3/4 in
  • Standards Met
    ANSI Standard B15.1
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950053578
  • UPC_NO
    697950053578
  • Weight
    178.00 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text