Motion
NO108B
External Tooth Spur Gear - 3 DP, 14.5 ° PA, 108 Teeth, 3.0000 in Face, 1-15/16 in Bore, Plain Bore, Material: Cast Iron
Mi Item #00370971
MFR #NO108B
Price$17,308.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 3 DP, 14.5 ° PA, 108 Teeth, 3.0000 in Face, 1-15/16 in Bore, Plain Bore, Material: Cast Iron
Mi Item #00370971
MFR #NO108B

Mfr description
NO108B C. I. SPUR GEAR
  • Boston spur gears are designed to transmit motion and power between parallel shafts.
  • Configurations include spur, rack, pinion wire, stem pinions and internal gears; most with a selection of bores, keyways and set screws.
  • Fine-pitch gears are available in plastic, brass, stainless steel and steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,308.83/each

Specifications

Dimensions

  • Bore Diameter
    1-15/16 in
  • Diametral Pitch
    3
  • Face Width
    3.0000 in
  • Hub Diameter
    5.7500 in
  • Hub Projection
    1.7500 in | 44.45 mm
  • Overall Width
    4.7500 in
  • Pitch Diameter
    36.0000 in
  • Pressure Angle
    14.5 °

Details

  • Bore Type
    Plain Bore
  • Direction of Rotation
    Opposite
  • Gear Type
    Spur Gear
  • Hub Type
    With Hub
  • Manufacturer Catalog Number
    NO108B
  • Material
    Cast Iron
  • Number Of Teeth
    108
  • Product Type
    External Tooth Spur Gears
  • Set Screw Location
    No Set Screw
  • Tooth Style
    Straight
  • Tooth Type
    Straight
  • UPC_NO
    781711105443
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)