Motion
OA525 Y
Miter Gear - 20 ° Pressure Angle, 25 Teeth, Plain Bore, 1.1200 in Face Width
Mi Item #00370984
MFR #OA525 Y
Price$797.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miter Gear - 20 ° Pressure Angle, 25 Teeth, Plain Bore, 1.1200 in Face Width
Mi Item #00370984
MFR #OA525 Y

Mfr description
OA525 Y C. I. MITER GEAR
  • Boston miter and bevel gears are designed for transmission of motion and power between intersecting shafts positioned at a right angle.
  • Straight tooth miter and bevel gears are cut with a generated tooth form having a localized lengthwise tooth bearings known as the “Coniflex”® tooth form.
  • The superiority of these gears over straight bevels with full length tooth bearing lies in the control of tooth contact.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$797.02/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/8 in
  • Diametral Pitch
    5
  • Face Width  
    1.1200 in
  • Hub Diameter
    3.5000 in | 88.90 mm
  • Hub Projection
    1.7500 in | 44.45 mm
  • Mounting Distance
    4.6250 in
  • Outside Diameter
    5.2820 in
  • Overall Width
    2.8700 in | 72.89 mm
  • Pitch Diameter  
    5.0000 in
  • Pressure Angle
    20 °
  • Ratio
    1:1

Details

  • Bore Type
    Plain Bore
  • Gear Construction
    Solid
  • Gear Type
    Miter Gear
  • Material
    Cast Iron
  • Number Of Teeth  
    25
  • Product Type
    Miter Gears
  • Tooth Style
    Straight
  • UPC_NO
    781711124086
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)