Motion
OA630Y-1

BOSTON GEAR
OA630Y-1

Miter Gear - 6 DP, 20 ° Pressure Angle, 30 Teeth, Plain, 1.1563 in Face Width
Mi Item #00370994
MFR #OA630Y-1
Price$589.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
OA630Y-1

Miter Gear - 6 DP, 20 ° Pressure Angle, 30 Teeth, Plain, 1.1563 in Face Width
Mi Item #00370994
MFR #OA630Y-1

Mfr description
OA630 Y-1 C. I. MITER GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$589.16/each

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Diametral Pitch
    6
  • Face Width  
    1.1563 in
  • Gear Overall Width
    2.64 in
  • Hub Diameter
    2-1/2 in
  • Hub Projection
    1.38 in
  • Mounting Distance
    4-1/4 in
  • Pitch
    6
  • Pitch Diameter  
    5.0000 in
  • Pressure Angle
    20 °
  • Weight
    5.60 lbs

Details

  • Bore Type
    Plain
  • Gear Type
    Miter Gear
  • Hub Type
    No Screws
  • Material
    Cast Iron
  • Number Of Teeth  
    30
  • Product Type
    Miter Gears
  • Speed Ratio
    1:1
  • Tooth Style
    Coniflex
  • Tooth Type
    Straight
  • UPC_NO
    781711124147
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)