Motion
OA828Y-1

BOSTON GEAR
OA828Y-1

Miter Gear, 8 DP, 20 PA, 1:1 R, 28 Teeth, Cast Iron
MI ITEM #00371000
MFR #OA828Y-1
List Price$369.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
OA828Y-1

Miter Gear, 8 DP, 20 PA, 1:1 R, 28 Teeth, Cast Iron
MI ITEM #00371000
MFR #OA828Y-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$369.16/each for your price

Overview

Mfr description
OA828 Y-1 C. I. MITER GEAR

Specifications

  • Pitch
    8
  • Tooth Type
    Straight
  • Pressure Angle
    20 °
  • Number Of Teeth
  • Pitch Diameter
  • Face Width
  • Bore Diameter
  • Material
    Cast Iron
  • Bore Type
    Plain
  • Hub Type
    No Screws
  • Hub Diameter
    2 in
  • Hub Projection
    0.88 in
  • Gear Overall Width
    1.724 in
  • Mounting Distance
    2-7/8 in
  • UPC_NO
    781711124185
  • Weight
    1.40 lbs
  • Product Type
    Miter Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text