Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
YSM8B32X7/8

Miter Gear - 8 DP, 20 ° Pressure Angle, 32 Teeth, Minimum Plain Bore, 0.8400 in Face Width
MI ITEM #00371004
MFR #YSM8B32X7/8

Mfr description
YSM8B32 X 7/8 MITER GEAR
  • Bevel and Miter Gears Develop Axial Thrust
  • Adequate Bearing support Must be Provided Miter Gears must be run in sets of two or more gears with the same pitch
  • Pressure angle and number of teeth Spiral Bevel and Miter Gears have continuous pitch line contact and are smoother and quieter than straight tooth gears
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bore Diameter  
    0.8750 in
  • Diametral Pitch
    8
  • Face Width  
    0.8400 in
  • Hub Diameter
    2.3750 in
  • Hub Projection
    0.9375 in
  • Keyway Size
    3/16 x 3/32 in
  • Mounting Distance
    3.4380 in
  • Pitch
    8
  • Pitch Diameter  
    4.0000 in
  • Pressure Angle
    20 °
  • Weight
    3.90 lbs

Details

  • Bore Type
    Minimum Plain Bore
  • Gear Type
    Miter Gear
  • Hub Type
    Type B
  • Manufacturer Catalog Number
    YSM8B32X7/8
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289286973
  • Material
    Steel
  • Number Of Teeth  
    32
  • Product Type
    Miter Gears
  • Standards Met
    AGMA
  • UPC_NO
    662289286973

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)