Motion
PA528Y-P

BOSTON GEAR
PA528Y-P

Bevel Pinion Gear - 8 DP, 20 ° Pressure Angle, 20 Teeth, Plain, 0.8300 in Face Width
MI ITEM #00371013
MFR #PA528Y-P
Price$277.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
PA528Y-P

Bevel Pinion Gear - 8 DP, 20 ° Pressure Angle, 20 Teeth, Plain, 0.8300 in Face Width
MI ITEM #00371013
MFR #PA528Y-P

Mfr description
PA528Y-P STEEL BEVEL GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$277.36/each

Specifications

Dimensions

  • Bore Diameter
    7/8 in
  • Diametral Pitch
    8
  • Face Width
    0.8300 in
  • Gear Overall Width
    2.29 in
  • Hub Diameter
    2.12 in
  • Hub Projection
    1.41 in
  • Mounting Distance
    4 in
  • Pitch
    8
  • Pitch Diameter
    2.5000 in
  • Pitch Line to Back
    1.8500 in | 46.99 mm
  • Pressure Angle
    20 °
  • Ratio
    2:1
  • Weight
    2.00 lbs

Details

  • Bore Type
    Plain
  • Gear Type
    Bevel Pinion Gear
  • Hub Type
    No Screws
  • Material
    Steel
  • Number Of Teeth
    20
  • Product Type
    Bevel Gears
  • Tooth Style
    Coniflex
  • Tooth Type
    Straight
  • UPC_NO
    781711124260

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)