Motion
PA625Y-G

BOSTON GEAR
PA625Y-G

Bevel Gear - 5 DP, 20 ° Pressure Angle, 30 Teeth, Plain, 1.0800 in Face Width
MI ITEM #00371019
MFR #PA625Y-G
Price$670.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
PA625Y-G

Bevel Gear - 5 DP, 20 ° Pressure Angle, 30 Teeth, Plain, 1.0800 in Face Width
MI ITEM #00371019
MFR #PA625Y-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$670.69/each

Specifications

Dimensions

  • Bore Diameter
    1-1/8 in
  • Diametral Pitch
    5
  • Face Width
    1.0800 in
  • Gear Overall Width
    2.257 in
  • Hub Diameter
    3-1/4 in
  • Hub Projection
    1.38 in
  • Mounting Distance
    3-1/2 in
  • Overall Width
    2.5000 in, 63.50 mm
  • Pitch
    5
  • Pitch Diameter
    6.0000 in
  • Pitch Line to Back
    2.2570 in | 57.33 mm
  • Pressure Angle
    20 °
  • Ratio
    2:1
  • Weight
    8.00 lbs

Details

  • Bore Type
    Plain
  • Gear Type
    Bevel Gear
  • Hub Type
    No Screws
  • Manufacturer Catalog Number
    PA625Y-G
  • Material
    Cast Iron
  • Mating Gear
    PA625Y-P
  • Number Of Teeth
    30
  • Product Type
    Bevel Gears
  • Set Screw Location
    No Set Screw
  • Speed Ratio
    2:1
  • Tooth Style
    Coniflex
  • Tooth Type
    Straight
  • UPC_NO
    781711124284

Overview

Mfr description
PA625Y-G C. I. BEVEL GEAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text