Motion
B530-2
Bevel Gear - 5 DP, 20 ° Pressure Angle, 30 Teeth, Reboreable, 1.0400 in Face Width
MI ITEM #00371021
MFR #B530-2
Price$617.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bevel Gear - 5 DP, 20 ° Pressure Angle, 30 Teeth, Reboreable, 1.0400 in Face Width
MI ITEM #00371021
MFR #B530-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$617.68/each

Specifications

Dimensions

  • Bore Diameter
    1-1/8 in
  • Diametral Pitch
    5
  • Face Width
    1.0400 in
  • Gear Overall Width
    2.25 in
  • Hub Diameter
    3.25 in
  • Hub Projection
    1.375 in
  • Mounting Distance
    3.5 in
  • Outside Diameter
    6.1170 in
  • Pitch
    5
  • Pitch Diameter
    6.0000 in
  • Pressure Angle
    20 °
  • Ratio
    2:1
  • Weight
    8.58 lbs

Details

  • Bore Type
    Reboreable
  • Gear Type
    Bevel Gear
  • Hub Type
    No Screws
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950052557
  • Material
    Steel
  • Mating Gear
    B515-2
  • Number Of Teeth
    30
  • Product Type
    Bevel Gears
  • Standards Met
    ANSI Standard B15.1
  • Tooth Type
    Straight
  • UPC_NO
    697950052557

Overview

Mfr description
B530-2 GEAR BEVEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text