Motion
YSB5B15-20

BROWNING
YSB5B15-20

1228451 Bevel Pinion Gear - 5 DP, 20 ° Pressure Angle, 15 Teeth, Plain, 1.04 in Face Width
MI ITEM #00371024
MFR #YSB5B15-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
YSB5B15-20

1228451 Bevel Pinion Gear - 5 DP, 20 ° Pressure Angle, 15 Teeth, Plain, 1.04 in Face Width
MI ITEM #00371024
MFR #YSB5B15-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
YSB5B15-20 BEVEL GEAR
  • Bevel and Miter Gears Develop Axial Thrust
  • Adequate Bearing support Must be Provided
  • Miter Gears must be run in sets of two or more gears with the same pitch, Pressure angle and number of teeth
  • Spiral Bevel and Miter Gears have continuous pitch line contact and are smoother and quieter than straight tooth gears
  • Spiral Bevel and Miter gears must be run in sets of mating gears with opposite hand spiral
  • Browning Gears are rated in accordance with AGMA standards

Specifications

  • Gear Type
    Bevel Pinion Gear
  • Pitch
    5
  • Tooth Type
    Straight
  • Ratio
    2:1
  • Pressure Angle
    20 °
  • Number Of Teeth
    15
  • Pitch Diameter
    3.0000 in
  • Face Width
    1.0400 in
  • Bore Diameter
    1-3/8 in
  • Material
    Steel
  • Bore Type
    Plain
  • Hub Type
    No Screws
  • Hub Diameter
    2.6250 in
  • Hub Projection
    1.2812 in
  • Gear Overall Width
    2-25/64 in
  • Mounting Distance
    4.3750 in
  • Standards Met
    AGMA
  • Manufacturer Catalog Number
    YSB5B15-20
  • Manufacturer Upc Number
    662289155156
  • Manufacturer Product Page
  • Weight
    3.06 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text