Motion
B515-2
Bevel Pinion Gear - 5 DP, 20 ° Pressure Angle, 15 Teeth, Reboreable, 1.7 in Face Width
MI ITEM #00371025
MFR #B515-2
Your Price$402.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bevel Pinion Gear - 5 DP, 20 ° Pressure Angle, 15 Teeth, Reboreable, 1.7 in Face Width
MI ITEM #00371025
MFR #B515-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$402.49/each(List $482.98)

Overview

Mfr description
B515-2 GEAR BEVEL

Specifications

  • Gear Type
    Bevel Pinion Gear
  • Pitch
    5
  • Tooth Type
    Straight
  • Ratio
    2:1
  • Pressure Angle
    20 °
  • Number Of Teeth
    15
  • Pitch Diameter
    3 in
  • Face Width
    1.7 in
  • Bore Diameter
    1 in
  • Material
    Steel
  • Bore Type
    Reboreable
  • Hub Type
    No Screws
  • Hub Diameter
    2.625 in
  • Hub Projection
    1.281 in
  • Mating Gear
    B530-2
  • Gear Overall Width
    2.3906 in
  • Mounting Distance
    4.375 in
  • Standards Met
    ANSI Standard B15.1
  • Manufacturer Upc Number
    697950052526
  • UPC_NO
    697950052526
  • Manufacturer Catalog
  • Weight
    3.08 lbs
  • Product Type
    Bevel Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text