Motion
PA726Y-G

BOSTON GEAR
PA726Y-G

Bevel Gear (straight & Spiral) - 20 ° Pressure Angle, 42 Teeth, Finished Bore, 1.0600 in Face Width
Mi Item #00371046
MFR #PA726Y-G
Price$687.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
PA726Y-G

Bevel Gear (straight & Spiral) - 20 ° Pressure Angle, 42 Teeth, Finished Bore, 1.0600 in Face Width
Mi Item #00371046
MFR #PA726Y-G

Mfr description
PA726Y-G C. I. BEVEL GEAR
  • Boston miter and bevel gears are designed for transmission of motion and power between intersecting shafts positioned at a right angle.
  • Straight tooth miter and bevel gears are cut with a generated tooth form having a localized lengthwise tooth bearings known as the “Coniflex”® tooth form.
  • The superiority of these gears over straight bevels with full length tooth bearing lies in the control of tooth contact.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$687.48/each

Specifications

Dimensions

  • Bore Diameter
    1-1/8 in
  • Diametral Pitch
    6
  • Face Width
    1.0600 in
  • Hub Diameter
    3.5000 in | 88.90 mm
  • Hub Projection
    1.5000 in | 38.10 mm
  • Mounting Distance
    3.7500 in
  • Outside Diameter
    7.1750 in
  • Overall Width
    2.3050 in
  • Pitch Diameter
    7.0000 in
  • Pressure Angle
    20 °
  • Ratio
    2:1
  • Weight
    10.00 lbs

Details

  • Bore Type
    Finished Bore
  • Gear Type
    Bevel Gear
  • Hub Type
    With Hub
  • Manufacturer Upc Number
    781711124406
  • Material
    Steel
  • Mating Gear
    PA726Y-P
  • Number Of Teeth
    42
  • Product Type
    Bevel Gears
  • Speed Ratio
    2:1
  • Tooth Style
    Coniflex
  • Tooth Type
    Coniflex
  • UPC_NO
    781711124406
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)