Motion
PA726Y-P

BOSTON GEAR
PA726Y-P

Bevel Gear (straight & Spiral) - 20 ° Pressure Angle, 21 Teeth, 1.0600 in Face Width
Mi Item #00371050
MFR #PA726Y-P
Price$442.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
PA726Y-P

Bevel Gear (straight & Spiral) - 20 ° Pressure Angle, 21 Teeth, 1.0600 in Face Width
Mi Item #00371050
MFR #PA726Y-P

Mfr description
PA726Y-P STEEL BEVEL GEAR
  • Boston miter and bevel gears are designed for transmission of motion and power between intersecting shafts positioned at a right angle.
  • Straight tooth miter and bevel gears are cut with a generated tooth form having a localized lengthwise tooth bearings known as the “Coniflex”® tooth form.
  • The superiority of these gears over straight bevels with full length tooth bearing lies in the control of tooth contact.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$442.91/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Diametral Pitch
    6
  • Face Width
    1.0600 in
  • Hub Diameter
    2.5000 in
  • Pitch Diameter
    3.5000 in
  • Pressure Angle
    20 °
  • Ratio
    2:1
  • Weight
    3.60 lbs

Details

  • Gear Type
    Bevel Gear
  • Manufacturer Upc Number
    781711124420
  • Material
    Cast Iron
  • Number Of Teeth
    21
  • Product Type
    Bevel Gears
  • Tooth Type
    Coniflex
  • UPC_NO
    781711124420
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)