Motion
YSB6B21-20

BROWNING
YSB6B21-20

1228378 Bevel Pinion Gear - 6 DP, 20 ° Pressure Angle, 21 Teeth, Plain, 1.05 in Face Width
MI ITEM #00371051
MFR #YSB6B21-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
YSB6B21-20

1228378 Bevel Pinion Gear - 6 DP, 20 ° Pressure Angle, 21 Teeth, Plain, 1.05 in Face Width
MI ITEM #00371051
MFR #YSB6B21-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
YSB6B21-20 BEVEL GEAR
  • Bevel and Miter Gears Develop Axial Thrust
  • Adequate Bearing support Must be Provided
  • Miter Gears must be run in sets of two or more gears with the same pitch, Pressure angle and number of teeth
  • Spiral Bevel and Miter Gears have continuous pitch line contact and are smoother and quieter than straight tooth gears
  • Spiral Bevel and Miter gears must be run in sets of mating gears with opposite hand spiral
  • Browning Gears are rated in accordance with AGMA standards

Specifications

  • Gear Type
    Bevel Pinion Gear
  • Pitch
    6
  • Tooth Type
    Straight
  • Ratio
    2:1
  • Pressure Angle
    20 °
  • Number Of Teeth
    21
  • Pitch Diameter
    3.5000 in
  • Face Width
    1.0500 in
  • Bore Diameter
    1-5/8 in
  • Material
    Steel
  • Bore Type
    Plain
  • Hub Type
    No Screws
  • Hub Diameter
    2.5000 in
  • Hub Projection
    1.2500 in
  • Gear Overall Width
    2-33/64 in
  • Mounting Distance
    5.0000 in
  • Standards Met
    AGMA
  • Manufacturer Catalog Number
    YSB6B21-20
  • Manufacturer Upc Number
    662289185030
  • Manufacturer Product Page
  • Weight
    4.35 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text