Motion
B621-2
Bevel Pinion Gear - 6 DP, 20 ° Pressure Angle, 21 Teeth, Reboreable, 1.0625 in Face Width
Mi Item #00371052
MFR #B621-2
Price$359.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bevel Pinion Gear - 6 DP, 20 ° Pressure Angle, 21 Teeth, Reboreable, 1.0625 in Face Width
Mi Item #00371052
MFR #B621-2

Mfr description
B621-2 GEAR BEVEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$359.26/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Diametral Pitch
    6
  • Face Width
    1.0625 in
  • Gear Overall Width
    2.5156 in
  • Hub Diameter
    2.5 in
  • Hub Projection
    1.25 in
  • Mounting Distance
    5 in
  • Outside Diameter
    3.9010 in
  • Pitch
    6
  • Pitch Diameter
    3.5000 in
  • Pressure Angle
    20 °
  • Ratio
    2:1
  • Weight
    3.78 lbs

Details

  • Bore Type
    Reboreable
  • Gear Type
    Bevel Pinion Gear
  • Hub Type
    No Screws
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950052625
  • Material
    Steel
  • Mating Gear
    B642-2
  • Number Of Teeth
    21
  • Product Type
    Bevel Gears
  • Standards Met
    ANSI Standard B15.1
  • Tooth Type
    Straight
  • UPC_NO
    697950052625
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)