Motion
B432-2
Bevel Gear - 4 DP, 20 ° Pressure Angle, 32 Teeth, Reboreable, 1.4 in Face Width
MI ITEM #00371056
MFR #B432-2
Your Price$664.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bevel Gear - 4 DP, 20 ° Pressure Angle, 32 Teeth, Reboreable, 1.4 in Face Width
MI ITEM #00371056
MFR #B432-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$664.50/each(List $797.40)

Overview

Mfr description
B432-2 GEAR BEVEL

Specifications

  • Gear Type
    Bevel Gear
  • Pitch
    4
  • Tooth Type
    Straight
  • Ratio
    2:1
  • Pressure Angle
    20 °
  • Number Of Teeth
    32
  • Pitch Diameter
    8 in
  • Face Width
    1.4 in
  • Bore Diameter
    1-1/8 in
  • Material
    Cast Iron
  • Bore Type
    Reboreable
  • Hub Type
    No Screws
  • Hub Diameter
    3.75 in
  • Hub Projection
    1.563 in
  • Mating Gear
    B416-2
  • Gear Overall Width
    2.6875 in
  • Mounting Distance
    4.25 in
  • Standards Met
    ANSI Standard B15.1
  • Manufacturer Upc Number
    697950052496
  • UPC_NO
    697950052496
  • Manufacturer Catalog
  • Weight
    17.20 lbs
  • Product Type
    Bevel Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text