Motion
B416-2
Bevel Pinion Gear - 4 DP, 20 ° Pressure Angle, 16 Teeth, Reboreable, 1.4000 in Face Width
Mi Item #00371062
MFR #B416-2
Price$467.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bevel Pinion Gear - 4 DP, 20 ° Pressure Angle, 16 Teeth, Reboreable, 1.4000 in Face Width
Mi Item #00371062
MFR #B416-2

Mfr description
B416-2 GEAR BEVEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$467.78/each

Specifications

Dimensions

  • Bore Diameter
    1-1/8 in
  • Diametral Pitch
    4
  • Face Width
    1.4000 in
  • Gear Overall Width
    3.3437 in
  • Hub Diameter
    3.25 in
  • Hub Projection
    1.813 in
  • Mounting Distance
    6 in
  • Outside Diameter
    4.6020 in
  • Pitch
    4
  • Pitch Diameter
    4.0000 in
  • Pressure Angle
    20 °
  • Ratio
    2:1
  • Weight
    7.54 lbs

Details

  • Bore Type
    Reboreable
  • Gear Type
    Bevel Pinion Gear
  • Hub Type
    No Screws
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950052489
  • Material
    Steel
  • Mating Gear
    B432-2
  • Number Of Teeth
    16
  • Product Type
    Bevel Gears
  • Standards Met
    ANSI Standard B15.1
  • Tooth Type
    Straight
  • UPC_NO
    697950052489
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)