Motion
PA826Y-P

BOSTON GEAR
PA826Y-P

Bevel Gear - 20 ° Pressure Angle, 24 Teeth, Finished Bore, 1.0600 in Face Width
MI ITEM #00371070
MFR #PA826Y-P
Price$643.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
PA826Y-P

Bevel Gear - 20 ° Pressure Angle, 24 Teeth, Finished Bore, 1.0600 in Face Width
MI ITEM #00371070
MFR #PA826Y-P

Mfr description
PA826Y-P STEEL BEVEL GEAR
  • Boston miter and bevel gears are designed for transmission of motion and power between intersecting shafts positioned at a right angle.
  • Straight tooth miter and bevel gears are cut with a generated tooth form having a localized lengthwise tooth bearings known as the “Coniflex”® tooth form.
  • The superiority of these gears over straight bevels with full length tooth bearing lies in the control of tooth contact.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$643.70/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Diametral Pitch
    6
  • Face Width
    1.0600 in
  • Hub Diameter
    2.6200 in | 66.54 mm
  • Hub Projection
    1.2500 in | 31.75 mm
  • Mounting Distance
    5.4380 in
  • Overall Width
    2.5600 in | 65.02 mm
  • Pitch Diameter
    4.0000 in
  • Pressure Angle
    20 °
  • Ratio
    2:1

Details

  • Bore Type
    Finished Bore
  • Gear Type
    Bevel Gear
  • Hub Type
    With Hub
  • Material
    Steel
  • Mating Gear
    PA826Y-G
  • Number Of Teeth
    24
  • Product Type
    Bevel Gears
  • Speed Ratio
    2:1
  • Tooth Style
    Coniflex
  • Tooth Type
    Coniflex
  • UPC_NO
    781711124505

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)