Motion
PA848Y-G

BOSTON GEAR
PA848Y-G

Bevel Gear - 8 DP, 20 ° Pressure Angle, 64 Teeth, Plain, 0.8500 in Face Width
Mi Item #00371075
MFR #PA848Y-G
Price$684.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
PA848Y-G

Bevel Gear - 8 DP, 20 ° Pressure Angle, 64 Teeth, Plain, 0.8500 in Face Width
Mi Item #00371075
MFR #PA848Y-G

Mfr description
PA848Y-G C. I. BEVEL GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$684.30/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Diametral Pitch
    8
  • Face Width
    0.8500 in
  • Gear Overall Width
    1.882 in
  • Hub Diameter
    2-3/4 in
  • Hub Projection
    1-1/4 in
  • Mounting Distance
    2-3/4 in
  • Outside Diameter
    8.2500 in, 209.55 mm
  • Pitch
    8
  • Pitch Diameter
    8.0000 in
  • Pressure Angle
    20 °
  • Ratio
    4:1
  • Weight
    7.00 lbs

Details

  • Bore Type
    Plain
  • Gear Type
    Bevel Gear
  • Hub Type
    No Screws
  • Manufacturer Catalog Number
    PA848Y-G
  • Material
    Cast Iron
  • Mating Gear
    PA848Y-P
  • Number Of Teeth
    64
  • Product Type
    Bevel Gears
  • Speed Ratio
    4:1
  • Tooth Style
    Coniflex
  • Tooth Type
    Straight
  • UPC_NO
    781711124529
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)