Motion
PA935Y-G

BOSTON GEAR
PA935Y-G

Bevel Gear - 20 ° Pressure Angle, 45 Teeth, Plain Bore, 1.3200 in Face Width
Mi Item #00371085
MFR #PA935Y-G
Price$1,223.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
PA935Y-G

Bevel Gear - 20 ° Pressure Angle, 45 Teeth, Plain Bore, 1.3200 in Face Width
Mi Item #00371085
MFR #PA935Y-G

Mfr description
PA935Y-G C. I. BEVEL GEAR
  • Boston miter and bevel gears are designed for transmission of motion and power between intersecting shafts positioned at a right angle.
  • Straight tooth miter and bevel gears are cut with a generated tooth form having a localized lengthwise tooth bearings known as the “Coniflex”® tooth form.
  • The superiority of these gears over straight bevels with full length tooth bearing lies in the control of tooth contact.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,223.68/each

Specifications

Dimensions

  • Bore Diameter
    1-1/4 in
  • Diametral Pitch
    5
  • Face Width
    1.3200 in
  • Hub Diameter
    3.7500 in | 95.25 mm
  • Hub Projection
    1.6900 in | 42.92 mm
  • Mounting Distance
    3.7500 in
  • Outside Diameter
    9.1200 in
  • Pitch Diameter
    9.0000 in
  • Pressure Angle
    20 °

Details

  • Bore Type
    Plain Bore
  • Gear Type
    Bevel Gear
  • Hub Type
    With Hub
  • Material
    Cast Iron
  • Mating Gear
    PA935Y-P
  • Number Of Teeth
    45
  • Product Type
    Bevel Gears
  • Speed Ratio
    3:1
  • Tooth Style
    Coniflex
  • Tooth Type
    Coniflex
  • UPC_NO
    781711124567
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)