Motion
B545-3
Bevel Gear - 5 DP, 20 ° Pressure Angle, 45 Teeth, Reboreable, 1.3125 in Face Width
Mi Item #00371087
MFR #B545-3
Price$550.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bevel Gear - 5 DP, 20 ° Pressure Angle, 45 Teeth, Reboreable, 1.3125 in Face Width
Mi Item #00371087
MFR #B545-3

Mfr description
B545-3 BEVEL GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$550.91/each

Specifications

Dimensions

  • Bore Diameter
    1-1/4 in
  • Diametral Pitch
    5
  • Face Width
    1.3125 in
  • Gear Overall Width
    2.5 in
  • Hub Diameter
    3.75 in
  • Hub Projection
    1.688 in
  • Mounting Distance
    3.75 in
  • Outside Diameter
    9.0750 in
  • Pitch
    5
  • Pitch Diameter
    9.0000 in
  • Pressure Angle
    20 °
  • Ratio
    3:1
  • Weight
    17.00 lbs

Details

  • Bore Type
    Reboreable
  • Gear Type
    Bevel Gear
  • Hub Type
    No Screws
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950052564
  • Material
    Steel
  • Mating Gear
    B515-3
  • Number Of Teeth
    45
  • Product Type
    Bevel Gears
  • Standards Met
    ANSI Standard B15.1
  • Tooth Type
    Straight
  • UPC_NO
    697950052564
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)