Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
YSB5B15-30

1228477 Bevel Pinion Gear - 5 DP, 20 ° Pressure Angle, 15 Teeth, Plain, 1.31 in Face Width
MI ITEM #00371091
MFR #YSB5B15-30

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1-1/2 in
  • Face Width
    1.3100 in
  • Gear Overall Width
    2-11/16 in
  • Hub Diameter
    2.6250 in
  • Hub Projection
    1.3125 in
  • Mounting Distance
    5.8750 in
  • Pitch
    5
  • Pitch Diameter
    3.0000 in
  • Pressure Angle
    20 °
  • Ratio
    3:1
  • Weight
    3.74 lbs

Details

  • Bore Type
    Plain
  • Gear Type
    Bevel Pinion Gear
  • Hub Type
    No Screws
  • Manufacturer Catalog Number
    YSB5B15-30
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289135134
  • Material
    Steel
  • Number Of Teeth
    15
  • Standards Met
    AGMA
  • Tooth Type
    Straight

Overview

Mfr description
YSB5B15-30 BEVEL GEAR
  • Bevel and Miter Gears Develop Axial Thrust
  • Adequate Bearing support Must be Provided
  • Miter Gears must be run in sets of two or more gears with the same pitch, Pressure angle and number of teeth
  • Spiral Bevel and Miter Gears have continuous pitch line contact and are smoother and quieter than straight tooth gears
  • Spiral Bevel and Miter gears must be run in sets of mating gears with opposite hand spiral
  • Browning Gears are rated in accordance with AGMA standards

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text