Motion
PA948Y-G

BOSTON GEAR
PA948Y-G

Bevel Gear - 20 ° Pressure Angle, 72 Teeth, Finished Bore, 1.2300 in Face Width
MI ITEM #00371095
MFR #PA948Y-G
Price$1,063.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
PA948Y-G

Bevel Gear - 20 ° Pressure Angle, 72 Teeth, Finished Bore, 1.2300 in Face Width
MI ITEM #00371095
MFR #PA948Y-G

Mfr description
PA948Y-G C. I. BEVEL GEAR
  • Boston miter and bevel gears are designed for transmission of motion and power between intersecting shafts positioned at a right angle.
  • Straight tooth miter and bevel gears are cut with a generated tooth form having a localized lengthwise tooth bearings known as the “Coniflex”® tooth form.
  • The superiority of these gears over straight bevels with full length tooth bearing lies in the control of tooth contact.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,063.68/each

Specifications

Dimensions

  • Bore Diameter
    1-1/8 in
  • Diametral Pitch
    8
  • Face Width
    1.2300 in
  • Hub Diameter
    3.0000 in | 76.20 mm
  • Hub Projection
    1.6900 in | 42.92 mm
  • Mounting Distance
    3.2500 in
  • Outside Diameter
    9.0000 in
  • Overall Width
    2.3200 in
  • Pitch Diameter
    9.0000 in
  • Pressure Angle
    20 °

Details

  • Bore Type
    Finished Bore
  • Gear Type
    Bevel Gear
  • Hub Type
    With Hub
  • Material
    Cast Iron
  • Mating Gear
    PA948Y-P
  • Number Of Teeth
    72
  • Product Type
    Bevel Gears
  • Speed Ratio
    4:1
  • Tooth Style
    Straight Bevel
  • Tooth Type
    Coniflex
  • UPC_NO
    781711124604

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)