Motion
B872-4
Bevel Gear - 8 DP, 20 ° Pressure Angle, 72 Teeth, Reboreable, 1.2188 in Face Width
MI ITEM #00371097
MFR #B872-4
Price$551.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bevel Gear - 8 DP, 20 ° Pressure Angle, 72 Teeth, Reboreable, 1.2188 in Face Width
MI ITEM #00371097
MFR #B872-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$551.99/each

Specifications

Dimensions

  • Bore Diameter
    1-1/8 in
  • Diametral Pitch
    8
  • Face Width
    1.2188 in
  • Gear Overall Width
    2.3125 in
  • Hub Diameter
    3 in
  • Hub Projection
    1.688 in
  • Mounting Distance
    3.25 in
  • Outside Diameter
    9.0345 in
  • Pitch
    8
  • Pitch Diameter
    9.0000 in
  • Pressure Angle
    20 °
  • Ratio
    4:1
  • Weight
    12.22 lbs

Details

  • Bore Type
    Reboreable
  • Gear Type
    Bevel Gear
  • Hub Type
    No Screws
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950052793
  • Material
    Steel
  • Mating Gear
    B818-4
  • Number Of Teeth
    72
  • Product Type
    Bevel Gears
  • Standards Met
    ANSI Standard B15.1
  • Tooth Type
    Straight
  • UPC_NO
    697950052793

Overview

Mfr description
B872-4 GEAR BEVEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text