Motion
PA948Y-P

BOSTON GEAR
PA948Y-P

Bevel Pinion Gear - 8 DP, 20 ° Pressure Angle, 18 Teeth, Plain, 1.2300 in Face Width
Mi Item #00371099
MFR #PA948Y-P
Price$384.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
PA948Y-P

Bevel Pinion Gear - 8 DP, 20 ° Pressure Angle, 18 Teeth, Plain, 1.2300 in Face Width
Mi Item #00371099
MFR #PA948Y-P

Mfr description
PA948Y-P STEEL BEVEL GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$384.88/each

Specifications

Dimensions

  • Bore Diameter
    7/8 in
  • Diametral Pitch
    8
  • Face Width
    1.2300 in
  • Gear Overall Width
    2.47 in
  • Hub Diameter
    2.13 in
  • Hub Projection
    1.22 in
  • Mounting Distance
    5-3/4 in
  • Outside Diameter
    2.4700 in, 62.74 mm
  • Pitch
    8
  • Pitch Diameter
    2.2500 in
  • Pressure Angle
    20 °
  • Ratio
    4:1
  • Weight
    2.00 lbs

Details

  • Bore Type
    Plain
  • Gear Type
    Bevel Pinion Gear
  • Hub Type
    No Screws
  • Manufacturer Catalog Number
    PA948Y-P
  • Material
    Steel
  • Number Of Teeth
    18
  • Product Type
    Bevel Gears
  • Speed Ratio
    4:1
  • Tooth Type
    Straight
  • UPC_NO
    781711124628
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)