Motion
B818-4
Bevel Pinion Gear - 8 DP, 20 ° Pressure Angle, 18 Teeth, Reboreable, 1.2188 in Face Width
MI ITEM #00371101
MFR #B818-4
Price$233.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bevel Pinion Gear - 8 DP, 20 ° Pressure Angle, 18 Teeth, Reboreable, 1.2188 in Face Width
MI ITEM #00371101
MFR #B818-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$233.41/each

Specifications

Dimensions

  • Bore Diameter
    7/8 in
  • Diametral Pitch
    8
  • Face Width
    1.2188 in
  • Gear Overall Width
    2.4687 in
  • Hub Diameter
    2.125 in
  • Hub Projection
    1.218 in
  • Mounting Distance
    5.75 in
  • Outside Diameter
    2.5970 in
  • Pitch
    8
  • Pitch Diameter
    2.2500 in
  • Pressure Angle
    20 °
  • Ratio
    4:1
  • Weight
    1.92 lbs

Details

  • Bore Type
    Reboreable
  • Gear Type
    Bevel Pinion Gear
  • Hub Type
    No Screws
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950052724
  • Material
    Steel
  • Mating Gear
    B872-4
  • Number Of Teeth
    18
  • Product Type
    Bevel Gears
  • Standards Met
    ANSI Standard B15.1
  • Tooth Type
    Straight
  • UPC_NO
    697950052724

Overview

Mfr description
B818-4 GEAR BEVEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text