Motion
YSB3B30-20

BROWNING
YSB3B30-20

1228584 - 3 DP, 20 ° Pressure Angle, 30 Teeth, Minimum Plain Bore, 1.8700 in Face Width
MI ITEM #00371105
MFR #YSB3B30-20
List Price$3,204.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
YSB3B30-20

1228584 - 3 DP, 20 ° Pressure Angle, 30 Teeth, Minimum Plain Bore, 1.8700 in Face Width
MI ITEM #00371105
MFR #YSB3B30-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,204.13/each for your price

Overview

Mfr description
YSB3B30-20 BEVEL GEAR
  • Bevel and Miter Gears Develop Axial Thrust
  • Adequate Bearing support Must be Provided
  • Miter Gears must be run in sets of two or more gears with the same pitch, Pressure angle and number of teeth
  • Spiral Bevel and Miter Gears have continuous pitch line contact and are smoother and quieter than straight tooth gears
  • Spiral Bevel and Miter gears must be run in sets of mating gears with opposite hand spiral
  • Browning Gears are rated in accordance with AGMA standards

Specifications

  • Pitch
    3
  • Pressure Angle
    20 °
  • Number Of Teeth
    30
  • Diametral Pitch
    3
  • Pitch Diameter
    10.0000 in
  • Face Width
    1.8700 in
  • Bore Diameter
    1.2500 in
  • Material
    Steel
  • Bore Type
    Plain
  • Hub Type
    Type B
  • Hub Diameter
    5.0000 in
  • Hub Projection
    2.0000 in
  • Mounting Distance
    5.5000 in
  • Standards Met
    AGMA
  • Manufacturer Catalog Number
    YSB3B30-20
  • Manufacturer Upc Number
    662289185269
  • UPC_NO
    662289185269
  • Manufacturer Product Page
  • Weight
    39.66 lbs
  • Product Type
    Bevel Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text