Motion
B330-2
Bevel Gear - 3 DP, 20 ° Pressure Angle, 30 Teeth, Reboreable, 1.8750 in Face Width
Mi Item #00371106
MFR #B330-2
Price$1,113.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bevel Gear - 3 DP, 20 ° Pressure Angle, 30 Teeth, Reboreable, 1.8750 in Face Width
Mi Item #00371106
MFR #B330-2

Mfr description
B330-2 GEAR BEVEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,113.40/each

Specifications

Dimensions

  • Bore Diameter
    1-1/4 in
  • Diametral Pitch
    3
  • Face Width
    1.8750 in
  • Gear Overall Width
    3.5937 in
  • Hub Diameter
    5 in
  • Hub Projection
    2 in
  • Mounting Distance
    5.5 in
  • Outside Diameter
    10.1950 in
  • Pitch
    3
  • Pitch Diameter
    10.0000 in
  • Pressure Angle
    20 °
  • Ratio
    2:1
  • Weight
    38.60 lbs

Details

  • Bore Type
    Reboreable
  • Gear Type
    Bevel Gear
  • Hub Type
    No Screws
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950052458
  • Material
    Cast Iron
  • Mating Gear
    B315-2
  • Number Of Teeth
    30
  • Product Type
    Bevel Gears
  • Standards Met
    ANSI Standard B15.1
  • Tooth Type
    Straight
  • UPC_NO
    697950052458
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)