Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
YSB6B60-40

1228444 Bevel Gear - 6 DP, 20 ° Pressure Angle, 60 Teeth, Plain, 1.21 in Face Width
Mi Item #00371115
MFR #YSB6B60-40

Mfr description
YSB6B60-40 BEVEL GEAR
  • Bevel and Miter Gears Develop Axial Thrust
  • Adequate Bearing support Must be Provided
  • Miter Gears must be run in sets of two or more gears with the same pitch, Pressure angle and number of teeth
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bore Diameter
    2-1/4 in
  • Face Width
    1.2100 in
  • Gear Overall Width
    2-1/4 in
  • Hub Diameter
    3.2500 in
  • Hub Projection
    1.3750 in
  • Mounting Distance
    3.2500 in
  • Pitch
    6
  • Pitch Diameter
    10.0000 in
  • Pressure Angle
    20 °
  • Ratio
    4:1
  • Weight
    18.78 lbs

Details

  • Bore Type
    Plain
  • Gear Type
    Bevel Gear
  • Hub Type
    No Screws
  • Manufacturer Catalog Number
    YSB6B60-40
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289225125
  • Material
    Steel
  • Number Of Teeth
    60
  • Standards Met
    AGMA
  • Tooth Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)