Motion
B660-4
Bevel Gear - 6 DP, 20 ° Pressure Angle, 60 Teeth, Plain, 1.21 in Face Width
Mi Item #00371116
MFR #B660-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bevel Gear - 6 DP, 20 ° Pressure Angle, 60 Teeth, Plain, 1.21 in Face Width
Mi Item #00371116
MFR #B660-4

Mfr description
B660-4 BEVEL GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1-1/8 in
  • Face Width
    1.21 in
  • Gear Overall Width
    2-1/4 in
  • Hub Diameter
    3-1/4 in
  • Hub Projection
    1-3/8 in
  • Mounting Distance
    3-1/4 in
  • Pitch
    6
  • Pitch Diameter
    10 in
  • Pressure Angle
    20 °
  • Ratio
    4:1
  • Weight
    14.28 lbs

Details

  • Bore Type
    Plain
  • Gear Type
    Bevel Gear
  • Hub Type
    No Screws
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Teeth
    60
  • Standards Met
    ANSI Standard B15.1
  • Tooth Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)