Motion
B615-4
Bevel Pinion Gear - 6 DP, 20 ° Pressure Angle, 15 Teeth, Reboreable, 1.2188 in Face Width
Mi Item #00371121
MFR #B615-4
Price$184.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bevel Pinion Gear - 6 DP, 20 ° Pressure Angle, 15 Teeth, Reboreable, 1.2188 in Face Width
Mi Item #00371121
MFR #B615-4

Mfr description
B615-4 GEAR BEVEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$184.65/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Diametral Pitch
    6
  • Face Width
    1.2188 in
  • Gear Overall Width
    2.9687 in
  • Hub Diameter
    2.5 in
  • Hub Projection
    1.75 in
  • Mounting Distance
    6.75 in
  • Outside Diameter
    2.9630 in
  • Pitch
    6
  • Pitch Diameter
    2.5000 in
  • Pressure Angle
    20 °
  • Ratio
    4:1
  • Weight
    3.16 lbs

Details

  • Bore Type
    Reboreable
  • Gear Type
    Bevel Pinion Gear
  • Hub Type
    No Screws
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950052595
  • Material
    Steel
  • Mating Gear
    B660-4
  • Number Of Teeth
    15
  • Product Type
    Bevel Gears
  • Standards Met
    ANSI Standard B15.1
  • Tooth Type
    Straight
  • UPC_NO
    697950052595
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)